Shop All Safety Glasses
Skullerz By Ergodyne
In/Outdoor Lens Matte Black Frameless Safety Glasses
Mfr # SAGA
Zoro # G400487736
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black
- Used For Indoor/Outdoor; Eye Protection
- Length 6 in
- Weight 1.44 oz
- Features Anti-fog, UV Resistant, Rimless, Durable, Slip Resistant, Frameless, Impact Resistant, Anti-scratch, Lightweight, Flex-Point Temple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # SAGA
- Zoro # G400487736
- UPC # 720476591801
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | SAGA In/Outdoor Lens Matte Frameless Safety Glasses / Sunglasses |
Frame Color | Matte Black |
Used For | Indoor/Outdoor; Eye Protection |
Weight | 1.44 oz |
Features | Anti-fog, UV Resistant, Rimless, Durable, Slip Resistant, Frameless, Impact Resistant, Anti-scratch, Lightweight, Flex-Point Temple |
Sub-Category | Safety Glasses |
Color | Matte Black |
Description
In/Outdoor Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, TSR Gray Scratch-Resistant (A1301)
- MIGHTY LINE Spill Kit, Floor Sign, Industrial Streng, SPILLKIT12 (SPILLKIT12)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Neoprene Strap (ARKYN-NEO)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens, (VALI-AFAS)
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- Skullerz By Ergodyne Eye Protection