Shop All Bump Caps
Skullerz By Ergodyne
Hard Shell Bump Cap, Vented, Green
Mfr # 8951
Zoro # G411994131
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # 8951
- Zoro # G411994131
- UPC # 720476239826
- Country of Origin United States
- Category Bump Caps
Description
Skullerz 8951 Vented Hard Shell Bump Cap is crafted with a durable polyethylene shell and is engineered to guard against bumps, scrapes, bruises and other minor head injuries. The material not only resists cracking and breaking but also simplifies cleaning for added convenience.Strategically placed shell vents and a ventilated suspension system enhances overall breathability and air circulation, making it an ideal choice for all day use. The suspension is flexible in design and incorporates a removable, replaceable 4mm thick foam backed fabric sweatband to help keep users cool and comfortable even during the most demanding tasks. The recessed design on the sides ensures a comfortable fit with earmuffs for improved integration with hearing protection. The short, flat angled brim design enhances upward visibility. Achieving the perfect fit is easy with the adjustable suspension system. You can customize height, rear strap angle and size to your personal preference, ensuring comfort and security. Typically worn in tight spaces where protection from lower energy worker generated impacts can occur such as low ceilings, beams, low pipes and other bump hazards, bump caps are not as heavy and bulky as more protective hard hats and safety helmets. They are ideal for mechanics and airline baggage handlers, as well as workers in food processing/manufacturing facilities, in home services like inspection and install, pest control and other industries that do not require hard hat protection Not for use where ANSI/ISEA Z89.1 2014 hard hats are required.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- INCOM Clear Protective Shield (PH221)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8960)
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Extra Venting, Fits Any Hat, Charcoal, 2 Pack (8945F(X)2P)
- SKULLERZ BY ERGODYNE Universal Bump Cap Insert, Lightweight, Fits Into Any Baseball Hat, Gray, One Size (8945)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8960)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size XL (8950XL)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Blue (10033650)
- Skullerz By Ergodyne Head Protection