Shop All Safety Glasses
Skullerz By Ergodyne
Clear Lens Matte Black Frameless Safety Glasses
Mfr # SAGA
Zoro # G900487717
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Length 6 in
- Sub-Category Safety Glasses
- Weight 1.44 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # SAGA
- Zoro # G900487717
- UPC # 720476591009
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | SAGA Clear Lens Matte Frameless Safety Glasses / Sunglasses |
Lens Color | Clear |
Frame Color | Matte Black |
Sub-Category | Safety Glasses |
Weight | 1.44 oz |
Features | Frameless, Durable, Flex-Point Temple, UV Resistant, Anti-fog, Lightweight, Rimless, Anti-scratch, Impact Resistant, Slip Resistant |
Used For | Eye Protection |
Color | Matte Black |
Description
Clear Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14002-02)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Indoor/Outdoor Lens, (LOKI-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens (DAGR-AFAS)
- SKULLERZ BY ERGODYNE Anti-Fog Clear Lens Matte Black Frameless Safety Glasses (VALI-AF)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- Skullerz By Ergodyne Eye Protection