Shop All Fire and Rescue Helmets
Skullerz By Ergodyne
Anti-Fog Clear Lens Orange Class E Safety Helmet with Visor
Mfr # 8974V
Zoro # G901700686
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # 8974V
- Zoro # G901700686
- UPC # 720476602170
- Country of Origin China
- Category Fire and Rescue Helmets
Description
The Skullerz® 8974V Safety Helmet with Visor Kit includes the 8974 Class E Safety Helmet and 8991 Safety Helmet Visor. This 6-point suspension helmet provides heavy-duty yet lightweight and comfortable head protection to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. The compact helmet design increases all-over impact protection and improves visibility, and a chin strap ensures the helmet remains secure to the wearer's head upon impact or sudden movement. For increased eye and face protection, the easy-to-mount visor features a UV protective z87 lens with a permanent anti-fog and a scratch-resistant hard coat tested to EN166.
CUSTOM, SECURE FIT
This safety helmet fits hat sizes 6.5 - 8 (21in “ 25 in / 53cm “ 63.5cm). Customize the size with the easy-to-adjust 6-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the helmet off.
CUSTOM, SECURE FIT
This safety helmet fits hat sizes 6.5 - 8 (21in “ 25 in / 53cm “ 63.5cm). Customize the size with the easy-to-adjust 6-point premium ratcheting suspension. Simply turn the one-handed adjustment knob to tighten or loosen the fit without having to take the helmet off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206079)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Clear Lens White Class C Safety Helmet with Visor (8975V)
- SKULLERZ BY ERGODYNE Anti-Fog Clear Lens White Class E Safety Helmet with Visor (8974V)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens Orange Class C Safety Helmet with Visor (8975V)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Smoke Lens White Class C Safety Helmet with Visor (8975V)
- ERB Americana Mega Ratchet Safety Helmets CAP STYLE: 4-PT NYLON SUSPENSION W/RATCHET ADJUSTMENT, Blue (19366)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- Skullerz By Ergodyne Fire and Rescue Helmets