Shop All Safety Glasses
Skullerz By Ergodyne
Anti-Fog Clear Lens Matte Black Frameless Safety Glasses
Mfr # VALI-AF
Zoro # G900487748
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Used For Eye Protection
- Features Anti-scratch, UV Resistant, Non-Slip Temple, Rubber Tipped Temples, Impact Resistant, Frameless, Anti-fog, Lightweight
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # VALI-AF
- Zoro # G900487748
- UPC # 720476592037
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | VALI Anti-Fog Clear Lens Matte Frameless Safety Glasses / Sunglasses |
Lens Color | Clear |
Frame Color | Matte Black |
Used For | Eye Protection |
Features | Anti-scratch, UV Resistant, Non-Slip Temple, Rubber Tipped Temples, Impact Resistant, Frameless, Anti-fog, Lightweight |
Color | Matte Black |
Sub-Category | Safety Glasses |
Weight | 1.44 oz |
Description
Anti-Fog Clear Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-011-6PK)
- HEXARMOR Safety Gloves, PR (4061-XXXXXL (14))
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Clear Lens, (BALDR-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (SAGA)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Scratch-Resistant (KVASIR)
- MAGID Safety Glasses, Amber Antifog Coating (Y770HVAFA)
- Skullerz By Ergodyne Safety Glasses