Shop All Safety Glasses
Skullerz By Ergodyne
Anti-Fog Clear Lens Matte Black Frameless Safety Glasses
Mfr # SAGA-AF
Zoro # G700487719
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black
- Features Flex-Point Temple, Frameless, UV Resistant, Anti-fog, Anti-scratch, Durable, Impact Resistant, Slip Resistant, Lightweight, Rimless
- Used For Eye Protection
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skullerz By Ergodyne
- MFR # SAGA-AF
- Zoro # G700487719
- UPC # 720476591030
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Temple-to-Temple Width | 3.5 in |
Details
Item | SAGA Anti-Fog Clear Lens Matte Frameless Safety Glasses / Sunglasses |
Lens Color | Clear |
Frame Color | Matte Black |
Features | Flex-Point Temple, Frameless, UV Resistant, Anti-fog, Anti-scratch, Durable, Impact Resistant, Slip Resistant, Lightweight, Rimless |
Used For | Eye Protection |
Sub-Category | Safety Glasses |
Weight | 1.44 oz |
Color | Matte Black |
Description
Anti-Fog Clear Lens Matte Black Frameless Safety Glasses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, FirePro, Clear (740-0113)
- LAKELAND High Performance FR Henley, Hi-Vis, XL (HSAT29RT-XL)
- KIDDE EXPLSV GS&CRBN MNXD DTCR (900-0113-02)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (THOR)
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Smoke Lens, (LOKI-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Gray Polarized (DAGR-AF)
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- Skullerz By Ergodyne Safety Glasses