Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens,
Mfr # SKOLL-AFAS
Zoro # G708630377
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+, CSA Z94.3, EN166 & MIL-PRF 32432 Ballistic Impact
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # SKOLL-AFAS
- Zoro # G708630377
- UPC # 720476590859
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+, CSA Z94.3, EN166 & MIL-PRF 32432 Ballistic Impact |
Anti-Fog | Yes |
Description
Skullerz SKOLL Anti-Scratch & Enhanced Anti-Fog Safety Glasses feature a sleek and sporty half-frame blade-style design with flexible rubber temples and a non-slip nose piece for a comfortable fit. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-102-427)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens, (SKOLL-AFAS)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens, (OSMIN-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (LOKI-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- Skullerz By Ergodyne Eye Protection