Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens,
Mfr # OSMIN-AFAS
Zoro # G908630344
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Indoor/Outdoor
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+, CSA Z94.3 & EN166
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # OSMIN-AFAS
- Zoro # G908630344
- UPC # 720476551041
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+, CSA Z94.3 & EN166 |
Anti-Fog | Yes |
Description
Skullerz OSMIN Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an Over-the-Glasses OTG wrap-around lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for improved anti-fog performance. To provide a custom fit on a variety of faces, the rubber temples can be easily bent and re-bent for a custom, secure fit. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glass safety glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1"x59"x50' BLACK AP ARMAFLEX NON SA DUCT LINER (ADR10059050)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-3000-438-SL)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- FEDERAL SIGNAL Gasketed Weatherproof Back Box, Gray (WB)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G16 Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses Sunglasses, Matte Black Frame, Smoke Lens, (OSMIN)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR)
- SKULLERZ BY ERGODYNE Clear Lens Gray OTG Safety Goggles Elastic Strap (MODI-FAB)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- Skullerz By Ergodyne Safety Glasses