Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens
Mfr # DAGR-AFAS
Zoro # G308630371
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+, CSA Z94.3 + & MIL-PRF 32432 Ballistic Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # DAGR-AFAS
- Zoro # G308630371
- UPC # 720476520856
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+, CSA Z94.3 + & MIL-PRF 32432 Ballistic Impact |
Description
Skullerz DAGR Anti-Scratch & Enhanced Anti-Fog Safety Glasses are half-frame glasses with a blade-style design that offer a sleek and sporty look, perfect both on the job or off. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments. The durable frames bend and flex without breaking. A non-slip rubber nose piece and rubber temples keep the glasses secure and resist sweat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (3AW80)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740-001-110)
- SOF SOLE Deodorizer, Footwear, Spray Nozzle, 3 oz. (82377)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (BALDR)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- MSA SAFETY Glasses Safety Gray Artic (697515)
- Skullerz By Ergodyne Eye Protection