Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Safety Glasses, Matte Black Frame, Clear Lens,
Mfr # OSMIN-AFAS
Zoro # G208630426
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+, CSA Z94.3 & EN166
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # OSMIN-AFAS
- Zoro # G208630426
- UPC # 720476551027
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+, CSA Z94.3 & EN166 |
Anti-Fog | Yes |
Description
Skullerz OSMIN Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an Over-the-Glasses OTG wrap-around lens for a wide field of vision and seamless fit over prescription frames. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The frame features a nylon and soft rubber design for added durability and flexibility, while a molded-in brow guard and side shields provide enhanced protection from debris. Integrated brow venting enables airflow for improved anti-fog performance. To provide a custom fit on a variety of faces, the rubber temples can be easily bent and re-bent for a custom, secure fit. Built-in soft rubber guards on the frame and temples protect prescription frames and lenses from constant movement and harmful scratching that can occur with some over-the-glass safety glasses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- MSA SAFETY Full Face Respirator, L, Threaded, Silicone (493116)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-710-L-2362)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- SKULLERZ BY ERGODYNE DELLENGER-AFS In/Outdoor Lens Matte Black Anti-Fog & Scratch-Resistant Glasses Adj. Temp. (DELNGR-AFS)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Clear Lens, (BALDR-AFAS)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (ODIN-PZ)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (DAGR)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40306)
- Skullerz By Ergodyne Eye Protection