Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Frameless Safety Glasses, Matte Black Frame, Smoke Lens,
Mfr # SAGA-AFAS
Zoro # G908630405
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skullerz By Ergodyne
- MFR # SAGA-AFAS
- Zoro # G908630405
- UPC # 720476591351
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements |
Anti-Fog | Yes |
Description
Skullerz SAGA Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature a sleek and sporty frameless design and offer a wide field of vision, while a variety of lens options can be matched to your specific task and light environment. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. A contoured nose bridge provides a comfortable fit that wont slip or pinch. Flex-fit and non-slip temples reduce pressure or headaches caused by tight-fitting glasses. Temple accessory slots on the temple are compatible with attachable lanyards sold separately and can also improve airflow when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- NMC Danger Authorized Personnel Only Sign, D9RB (D9RB)
- SMITH CORONA C21050 Lift-Off Tape, PK2 (21050)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens, (SAGA-AFAS)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens, (SKOLL-AFAS)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (BALDR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (25704)
- Skullerz By Ergodyne Eye Protection