Shop All Safety Glasses
Skullerz By Ergodyne
AFAS Frameless Safety Glasses, Matte Black Frame, Indoor/Outdoor Lens,
Mfr # VALI-AFAS
Zoro # G108630342
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Matte Black Frame
- UV Protection 0.999
- Standards ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skullerz By Ergodyne
- MFR # VALI-AFAS
- Zoro # G108630342
- UPC # 720476592853
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Indoor/Outdoor |
Frame Color | Matte Black Frame |
UV Protection | 0.999 |
Standards | ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements |
Anti-Fog | Yes |
Description
Skullerz VALI Anti-Scratch and Enhanced Anti-Fog Frameless Safety Glasses are the lightest weight safety glasses in the Skullerz Eye Protection line. These safety glasses feature tough anti-scratch and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. Available in a variety of lenses to suit a range of tasks and light environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Caution Tape, Yellow CAUTION DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-CDNE-YB-2M-3-1000)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, 2XL (LUX-SSETP2B-Y2X-CEVA_02)
- HAWS Receptor/Bowl, ABS Plastic (SP93)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- SKULLERZ BY ERGODYNE AFAS Frameless Safety Glasses, Matte Black Frame, Clear Lens, (VALI-AFAS)
- SKULLERZ BY ERGODYNE DELLENGER-AF In/Outdoor Lens Matte Black Anti-Fog Safety Glasses Adjustable Temples (DELNGR-AF)
- SKULLERZ BY ERGODYNE Safety Glasses, Yellow Scratch-Resistant (BALDR)
- SKULLERZ BY ERGODYNE Clear Lens Gray Safety Goggles Neoprene Strap (ARKYN-NEO)
- SKULLERZ BY ERGODYNE Safety Glasses, Lime Frame, Blue Mirror Lens (AEGIR-MI)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- RADIANS Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant (RS1-13)
- Skullerz By Ergodyne Safety Glasses