Shop All Live and Dead Centers
Skoda
Bull Nose Point (C) For MT5 Skoda Live Centre Sets
Mfr # 310768
Zoro # G805896294
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skoda
- MFR # 310768
- Zoro # G805896294
- Country of Origin Czechia
- Category Live and Dead Centers
Description
CSN 243326
- The rotating spindle is extended right through the tapered shank - Two specially designed adjustable needle-roller bearings carry all radial loads - A heavy duty ball thrust bearing takes all axial thrust - Complete protection of bearings from the ingress of coolant, dirt or swarf is provided by the built-in oil-seal, which also prevents loss of lubricant
Set contains: - Live centre body - 7 interchangeable points (60o point, bullnose point, small bullnose point, 60o centerless point, 90o centerless point, toothed point, 60o reverse point) - Drift key - Wooden case
Maximum weight of workpiece is independent of the individual point being used.
- The rotating spindle is extended right through the tapered shank - Two specially designed adjustable needle-roller bearings carry all radial loads - A heavy duty ball thrust bearing takes all axial thrust - Complete protection of bearings from the ingress of coolant, dirt or swarf is provided by the built-in oil-seal, which also prevents loss of lubricant
Set contains: - Live centre body - 7 interchangeable points (60o point, bullnose point, small bullnose point, 60o centerless point, 90o centerless point, toothed point, 60o reverse point) - Drift key - Wooden case
Maximum weight of workpiece is independent of the individual point being used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- SKODA MT4 Skoda Precision CNC Live Centres (310020)
- SKODA Small Bull Nose Point (B) For MT3 Skoda Live Centre Sets (310726)
- SKODA MT3 Skoda Live Centre And Point Sets (310705)
- SKODA MT4 Skoda Extended Point Live Centres (310170)
- SKODA MT1 Skoda Heavy Duty Live Centres (310105)
- SKODA MT3 Skoda Heavy Duty Bull Nose Live Centres (310140)
- UNITED ABRASIVES/SAIT SAIT 95040 Center Nuts, 5/8-11" Small, 1-Pack (95040)
- Skoda Live and Dead Centers