Shop All Live and Dead Centers
Skoda
Bull Nose Point (C) For MT4 Skoda Live Centre Sets
Mfr # 310748
Zoro # G505896327
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skoda
- MFR # 310748
- Zoro # G505896327
- Country of Origin Czechia
- Category Live and Dead Centers
Description
CSN 243326
- The rotating spindle is extended right through the tapered shank - Two specially designed adjustable needle-roller bearings carry all radial loads - A heavy duty ball thrust bearing takes all axial thrust - Complete protection of bearings from the ingress of coolant, dirt or swarf is provided by the built-in oil-seal, which also prevents loss of lubricant
Set contains: - Live centre body - 7 interchangeable points (60o point, bullnose point, small bullnose point, 60o centerless point, 90o centerless point, toothed point, 60o reverse point) - Drift key - Wooden case
Maximum weight of workpiece is independent of the individual point being used.
- The rotating spindle is extended right through the tapered shank - Two specially designed adjustable needle-roller bearings carry all radial loads - A heavy duty ball thrust bearing takes all axial thrust - Complete protection of bearings from the ingress of coolant, dirt or swarf is provided by the built-in oil-seal, which also prevents loss of lubricant
Set contains: - Live centre body - 7 interchangeable points (60o point, bullnose point, small bullnose point, 60o centerless point, 90o centerless point, toothed point, 60o reverse point) - Drift key - Wooden case
Maximum weight of workpiece is independent of the individual point being used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330162)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- SKODA MT3 Skoda Extended Point Live Centres (310165)
- SKODA MT3 Skoda Heavy Duty Bull Nose Live Centres (310140)
- SKODA MT4 Skoda Precision CNC Live Centres (310020)
- SKODA MT1 Skoda Heavy Duty Live Centres (310105)
- SKODA MT5 Skoda Heavy Duty Live Centres (310125)
- SKODA MT4 Skoda Heavy Duty Live Centres (310120)
- SKODA MT2 Skoda Precision CNC Live Centres (310010)
- Skoda Live and Dead Centers