Shop All Live and Dead Centers
Skoda
60º Centreless Point (D) For MT5 Skoda Live Centre Sets
Mfr # 310770
Zoro # G105896246
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skoda
- MFR # 310770
- Zoro # G105896246
- Country of Origin Czechia
- Category Live and Dead Centers
Description
CSN 243326
- The rotating spindle is extended right through the tapered shank - Two specially designed adjustable needle-roller bearings carry all radial loads - A heavy duty ball thrust bearing takes all axial thrust - Complete protection of bearings from the ingress of coolant, dirt or swarf is provided by the built-in oil-seal, which also prevents loss of lubricant
Set contains: - Live centre body - 7 interchangeable points (60o point, bullnose point, small bullnose point, 60o centerless point, 90o centerless point, toothed point, 60o reverse point) - Drift key - Wooden case
Maximum weight of workpiece is independent of the individual point being used.
- The rotating spindle is extended right through the tapered shank - Two specially designed adjustable needle-roller bearings carry all radial loads - A heavy duty ball thrust bearing takes all axial thrust - Complete protection of bearings from the ingress of coolant, dirt or swarf is provided by the built-in oil-seal, which also prevents loss of lubricant
Set contains: - Live centre body - 7 interchangeable points (60o point, bullnose point, small bullnose point, 60o centerless point, 90o centerless point, toothed point, 60o reverse point) - Drift key - Wooden case
Maximum weight of workpiece is independent of the individual point being used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- SUBURBAN Tri-Blocks, 6in. L, 4in. W, 2in. H, 23 (B-246-H23-M)
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.95011AEX10)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- SKODA MT5 Skoda Heavy Duty Live Centres (310125)
- SKODA MT3 Skoda Heavy Duty Bull Nose Live Centres (310140)
- SKODA MT6 Skoda Extra Heavy Duty Live Centres (310930)
- SKODA MT2 Skoda Extended Point Live Centres (310160)
- SKODA Bull Nose Point (C) For MT5 Skoda Live Centre Sets (310768)
- SKODA Small Bull Nose Point (B) For MT3 Skoda Live Centre Sets (310726)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- Skoda Live and Dead Centers