Shop All Traffic Barricades
This Product is Discontinued
Skipper
Traffic Cone, 29-1/2 in. H, 12 lb., Orange (Discontinued)
Mfr # cone01
Zoro # G3782269
This Product is Discontinued
Key Features
- Weight 12 lb
- Includes Fillable Base, Glass Bead Sleeve
- Outside Diameter 29 1/2 in
- Storage Size Width 21 29/32 in
- Meets MUTCD Requirements Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skipper
- MFR # cone01
- Zoro # G3782269
- UPC # 799705990739
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Outside Diameter | 29 1/2 in |
Storage Size Width | 21 29/32 in |
Storage Size Length | 21 29/32 in |
Outside Dia. | 29 1/2 in |
Height of Reflective Collar | 12-13/64 in |
Cone Height | 29 1/2 in |
Base Dimension | 21 29/32 in |
Height of Reflective Stripe | 12-13/64 in |
Details
Item | Traffic Cone |
Weight | 12 lb |
Includes | Fillable Base, Glass Bead Sleeve |
Meets MUTCD Requirements | Yes |
Retroreflective Collar | Yes |
Traffic Cone Shape | Standard |
Grabber Top | No |
Standards | BS EN 13422 |
Meets MUTCD Requirements For | Yes |
Cone Color | Orange |
Cone Material | Polyethylene |
Recessed Collar | No |
Base Material | Plastic |
Traffic Cone Product Group | Traffic Cones with Bands |
Base Color | Black |
Roadway Use | Non-Roadway |
Description
Traffic Cone, Base Color Black, Cone Height 29 1/2 in, Cone Color Orange, Cone Material Polyethylene, Recessed Collar No, Base Material Plastic, Includes Fillable Base, Glass Bead Sleeve, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.