Shop All Traffic Barricades
Skipper
Suction Pad Support Bracket, Plastic, 7 7/64 in H, 6 5/16 in L, 2 13/32 in W, Black
Mfr # p/support01
Zoro # G3104468
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 7 7/64 in
- Length 6 5/16 in
- Width 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # p/support01
- Zoro # G3104468
- UPC # 701304769531
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Height | 7 7/64 in |
Length | 6 5/16 in |
Width | 2 13/32 in |
Overall Height | 7 1/10 in |
Belt Width | 2 2/5 in |
Details
Item | Suction Pad Support Bracket |
Color | Black |
Material | Plastic |
Finish | Matte |
For Use With | Skipper Recycle Bin Mfr. No. Bin01, Skipper Safety Dispenser Mfr. No. Disp01, Skipper Suction Pad Mfr. No. Pad01 |
Belt Color | Black |
Accessory Type | Suction Pad Support Bracket |
Description
Suction Pad Support Bracket, Overall Height 7 1/10 in, Belt Color Black, Compatible with Grainger Part Number 48JU82, 48JU84, 48JU85, Belt Width 2 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green (GWGN49100)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-6)
- GASCO Calibration gas, Hydrogen Sulfide, Methane, 34 L, C-10 Connection, +/-5% Accuracy (34L-10-10)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- PLASTICADE A-Frame Barricade, 2-6 ft., I-Beam, HIP (2003-A6HI-P)
- FAST 2K Post Backfill 26 Oz (254-20-S)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- PERFORM TOOL Perform Tool PTL-W1498 Large Early Warning Roadside Emergency Reflective Triangle; Pack of 3 (PTL-W1498)
- ELECTRIDUCT ED 7" Blue Plastic Sport Traffic Cones (TC-ED-7-10PK-BL)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 22inL, Black w/ Yellow Stripes (CC-D19)
- Skipper Traffic Safety