Shop All Crowd Control Post & Ropes
Skipper
Strap Clip, Black, Unfinished, 4-9/64" H
Mfr # CORD02
Zoro # G9680749
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Black
- Color Black
- Belt Width 1 3/5 in
- Overall Length 5 11/64 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # CORD02
- Zoro # G9680749
- UPC # 799705990869
- Country of Origin United Kingdom
- Category Crowd Control Post & Ropes
Dimensions
Belt Width | 1 3/5 in |
Overall Length | 5 11/64 in |
Overall Height | 4 1/10 in |
Overall Width | 1 37/64 in |
Details
Item | Strap Clip |
Belt Color | Black |
Color | Black |
Material | Plastic |
Finish | Unfinished |
For Use With | Mfr. No. XS01-ORW |
Includes | Bungee Cord, Non-Marking Rubber Pad |
Features | Wraps Around Pillars |
Accessory Type | Strap Clip |
Description
Strap Clip, Includes Bungee Cord, Non-Marking Rubber Pad, Overall Height 4 1/10 in, Belt Color Black, Compatible with Grainger Part Number 48JU80, Belt Width 1 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-535B)
- EDWARDS SIGNALING Remote Zone Indicator, 3-3/4 In. H (FSRZI-A)
- BRADY Label, 1 1/2 in W, Yellow (M7C-1500-472-YL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- ZORO SELECT Stanchion, Post Dia. 2", White (93501)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Red (51005-50)
- MONTOUR LINE Black Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BK-100-BX)
- MR. CHAIN Safety Orange Medium Duty Stowable Stanchion, 2PK (93712-2)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Black, SunShield (U2310)
- RUBBERMAID COMMERCIAL Cone Barricade System Replacement Belt Cassette, 7 ft, Yellow/Black/Silver (FG6287L10000)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- Skipper Crowd Control