Shop All Crowd Control Post & Ropes
Skipper
Single Belt Post, 39-13/32 in. H, Yellow
Mfr # Post01-Y
Zoro # G3104425
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 4 29/32 in
- Base Type Base Not Included
- Base Material Plastic
- Post Material Plastic
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # Post01-Y
- Zoro # G3104425
- UPC # 701304769579
- Country of Origin United Kingdom
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 4 29/32 in |
Overall Height | 39 13/32 in |
Minimum Overall Height | 39 1/2 in |
Maximum Overall Height | 39 1/4 in |
Details
Item | Single Belt Receiver Post |
Base Type | Base Not Included |
Base Material | Plastic |
Post Material | Plastic |
ADA Compliance | No |
For Use With | Base for Skipper Post and Base System Mfr. No. Post02 |
Includes | (2) Reflective Strips |
Post Finish | Yellow |
Number of Belts | 1 |
Post Color | Yellow |
Base Weight | 5 lb |
Compatible Belt Post Manufacturer Part Number | POST02 |
Fillable | Yes |
Description
Single Belt Receiver Post, Base Type Base Not Included, Fillable Yes, Maximum Overall Height 39 1/4 in, Post Color Yellow, Post Material Plastic, Post Diameter 5 in, Includes (2) Reflective Strips, Minimum Overall Height 39 1/2 in, Post Finish Yellow, Base Material Plastic, Base Weight 5 lb, Indoor/Outdoor Usage Indoor, Outdoor, ADA Compliance No, Number of Belts 1, Compatible Belt Post Manufacturer Part Number POST02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-AZ01-12HA (HC-AZ01-12HA)
- 2W INTERNATIONAL High Viz Public Safety Vest, Jumbo, Blue (PWB503BLJM)
- SKIPPER Single Belt Post, 39-13/32 in. H, Orange (post01-O)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- Skipper Crowd Control