Shop All Traffic Barricades
This Product is Discontinued
Skipper
Retractable Barrier, Plastic, 9 13/32 in H, 5 45/64 in L, 5 45/64 in W, Orange/Black/Yellow (Discontinued)
Mfr # skipper01-OBY
Zoro # G3104459
This Product is Discontinued
Key Features
- Color Orange/Black/Yellow
- Material Plastic
- Height 9 13/32 in
- Length 5 45/64 in
- Width 5 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skipper
- MFR # skipper01-OBY
- Zoro # G3104459
- UPC # 701304769555
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Height | 9 13/32 in |
Length | 5 45/64 in |
Width | 5 45/64 in |
Belt Length | 29 1/2 ft |
Overall Height | 9 2/5 in |
Belt Width | 5 7/10 in |
Details
Item | Retractable Barrier |
Color | Orange/Black/Yellow |
Material | Plastic |
Includes | Tape |
Finish | Matte |
For Use With | Standard Traffic Cone, Skipper Cones Mfr. No. Cone01, Skipper Post and Base Mfr. No. Post01, Post02 |
Accessory Type | Retractable Barrier |
Description
Retractable Barrier, Includes Tape, Overall Height 9 2/5 in, Belt Length 29 1/2 ft, Compatible with Grainger Part Number Standard Traffic Cone, Skipper Cones Mfr. No. Cone01, Skipper Post and Base Mfr. No. Post01, Post02, Belt Width 5 7/10 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.