Shop All Traffic Barricades
This Product is Discontinued
Skipper
Rechargeable Safety Light, Plastic, 4 13/16 in H, 5 1/2 in L, 5 1/2 in W, Yellow (Discontinued)
Mfr # light01
Zoro # G3104608
This Product is Discontinued
Key Features
- Color Yellow
- Material Plastic
- Height 4 13/16 in
- Length 5 1/2 in
- Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skipper
- MFR # light01
- Zoro # G3104608
- UPC # 799705990791
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Height | 4 13/16 in |
Length | 5 1/2 in |
Width | 5 1/2 in |
Overall Height | 4 4/5 in |
Belt Width | 5 1/2 in |
Details
Item | Rechargeable Safety Light |
Color | Yellow |
Material | Plastic |
Finish | Matte |
For Use With | Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01 |
Accessory Type | Rechargeable Safety Light |
Description
Rechargeable Safety Light, Overall Height 4 4/5 in, Compatible with Grainger Part Number Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01, Belt Width 5 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.