Shop All Crowd Control Post & Ropes
This Product is Discontinued
Skipper
Post Cap, Yellow, Unfinished, 5-29/32" H (Discontinued)
Mfr # POST05-Y
Zoro # G9680767
This Product is Discontinued
Key Features
- Color Yellow
- Belt Width 3 1/2 in
- Material Plastic
- Finish Unfinished
- For Use With CONE01, Mfr. No. POST01-Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # POST05-Y
- Zoro # G9680767
- UPC # 701304769630
- Country of Origin United Kingdom
- Category Crowd Control Post & Ropes
Dimensions
Belt Width | 3 1/2 in |
Overall Height | 5 9/10 in |
Details
Item | Post Cap |
Color | Yellow |
Material | Plastic |
Finish | Unfinished |
For Use With | CONE01, Mfr. No. POST01-Y |
Accessory Type | Post Cap |
Description
Post Cap, Overall Height 5 9/10 in, Compatible with Grainger Part Number CONE01, Mfr. No. POST01-Y, Belt Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.