Shop All Traffic Barricades
Skipper
Magnetic Receiver Clip, Plastic, 3 29/32 in H, 3 7/64 in L, 29/32 in W, Black
Mfr # m/receiver01
Zoro # G3104565
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Height 3 29/32 in
- Length 3 7/64 in
- Width 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # m/receiver01
- Zoro # G3104565
- UPC # 799705990777
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Height | 3 29/32 in |
Length | 3 7/64 in |
Width | 29/32 in |
Overall Height | 3 9/10 in |
Belt Width | 9/10 in |
Details
Item | Magnetic Receiver Clip |
Color | Black |
Material | Plastic |
Finish | Matte |
For Use With | Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01 |
Belt Color | Black |
Accessory Type | Magnetic Receiver Clip |
Description
Magnetic Receiver Clip, Overall Height 3 9/10 in, Belt Color Black, Compatible with Grainger Part Number Skipper Unit Mfr. No. Skipper01, Skipper XS Unit Mfr. No. XS01, Belt Width 9/10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel (FSR200)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- JUSTRITE 2 1/2 gal Yellow Steel Type II Safety Can Diesel (7225220)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCD8)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- CORTINA SAFETY PRODUCTS Traffic Cone, Blue, Reflective Collar, 28" (03-500-70)
- CORTINA SAFETY PRODUCTS A-Frame A Frame Leg, polypropylene, 40 1/2 in H, 40 1/2 in L, 29 in W, White (97-01-004-CE)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-RD)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- ZORO SELECT A-Frame Parade Barricade, 40-1/2 in H, 72 in L (7Y497)
- Skipper Traffic Barricades