Shop All Traffic Barricades
Skipper
Dummy Unit, Plastic, 9 13/32 in H, 5 45/64 in L, 5 45/64 in W, Orange
Mfr # dummy01
Zoro # G3104556
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Height 9 13/32 in
- Length 5 45/64 in
- Width 5 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # dummy01
- Zoro # G3104556
- UPC # 799705990807
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Height | 9 13/32 in |
Length | 5 45/64 in |
Width | 5 45/64 in |
Overall Height | 9 2/5 in |
Belt Width | 5 7/10 in |
Details
Item | Dummy Unit |
Color | Orange |
Material | Plastic |
Finish | Matte |
For Use With | Skipper Unit Mfr. No. Skipper01 |
Belt Color | Orange |
Accessory Type | Dummy Unit |
Description
Dummy Unit, Overall Height 9 2/5 in, Belt Color Orange, Compatible with Grainger Part Number Skipper Unit Mfr. No. Skipper01, Belt Width 5 7/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 96 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-8-101)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch H, 14 Inch L, 30 pounds W, Yellow (3200-6-60)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- ZORO SELECT Vertical Panel Channelizer, HDPE (03-760-EG)
- ZORO SELECT Portable Barricade, 16 Panel, 13 ft. (2LEB5)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- Skipper Traffic Safety