Shop All Traffic Barricades
Skipper
Cord Strap Holder/Receiver, Plastic, 4 7/64 in H, 5 13/64 in L, 45/64 in W, Black/Orange
Mfr # cord01
Zoro # G3104510
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material Plastic
- Height 4 7/64 in
- Length 5 13/64 in
- Width 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skipper
- MFR # cord01
- Zoro # G3104510
- UPC # 799705990845
- Country of Origin United Kingdom
- Category Traffic Barricades
Dimensions
Height | 4 7/64 in |
Length | 5 13/64 in |
Width | 45/64 in |
Overall Height | 4 1/10 in |
Belt Width | 7/10 in |
Details
Item | Cord Strap Holder/Receiver |
Color | Black/Orange |
Material | Plastic |
Includes | Bracket, Cord, Cord Strap, Rubber Surface Protector |
Finish | Matte |
For Use With | Skipper XS Unit Mfr. No. XS01 |
Belt Color | Black/Orange |
Accessory Type | Cord Strap Holder/Receiver |
Description
Cord Strap Holder/Receiver, Includes Bracket, Cord, Cord Strap, Rubber Surface Protector, Overall Height 4 1/10 in, Belt Color Black/Orange, Compatible with Grainger Part Number Skipper XS Unit Mfr. No. XS01, Belt Width 7/10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- ZORO SELECT Delineator Post, Green, HDPE, 45 In (03-747GRBCG)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1000-C)
- JBC 10.5H, 18L, 10.5W (RS45015C-LIME)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- GUARDIAN Guardian Parking Stop, 6Ft L (DH-PB-2)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- Skipper Traffic Barricades