Shop All Chips, Pretzels and Popcorn
Skinnypop
SkinnyPop Popcorn, Original, 12 PK
Mfr # 00408
Zoro # G4503585
product price: $29.59
/pk 12, $2.47/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Original
- Size 1 oz
- Snack Food Type Popcorn
- Standards Certified Gluten-Free; Certified Kosher; Non-GMO Project Verified; Vegan Certified
- Features Gluten Free, Non-GMO, Vegan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skinnypop
- MFR # 00408
- Zoro # G4503585
- UPC # 850251004087
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1 oz |
Item Size | 1 oz |
Details
Flavor | Original |
Snack Food Type | Popcorn |
Item | Skinnypop Popcorn |
Standards | Certified Gluten-Free; Certified Kosher; Non-GMO Project Verified; Vegan Certified |
Features | Gluten Free, Non-GMO, Vegan |
Packing Type | Bag |
Items per Pack | 12 |
Packs per Case | 1 |
Description
Skinnypop Popcorn, Packs per Case 1, Product Type Skinnypop Popcorn, Flavor Original, Items per Pack 12, Item Size 1 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS 33oz Ceramic Airtight Food Storage Kitchen Canister with Spoon, Red (BD3928659)
- APW WYOTT Rocker Switch (2E-70444800)
- KUHN RIKON 4 in Y Peeler (KHN 2774)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 3-Comp, Wht, PK150 (YTD199030000)
- SKINNYPOP Skinnypop Popcorn Gluten Free White Cheddar Popcorn 1 oz., PK12 (1014435)
- SKINNYPOP Skinnypop Micro 2.8 oz. Butter, PK36 (6002490-SP)
- SKINNYPOP Skinnypop 4.4 oz., PK12 (1014008)
- SKINNYPOP Popcorn Variety Snack Pack, 05 oz Bag, PK36, 36PK (2106)
- SKINNYPOP Skinnypop 0.65 oz. Original Skinnypack, PK10 (1014022)
- SKINNYPOP Skinnypop 1 oz. White Cheddar, PK6 (1014432)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- Skinnypop Snacks & Sweets