Soos Pets SP07002 Natural Dead Sea Mineral Rich Mud Pet Shampoo For Dogs & Cats
Mfr # SP07002
Zoro # G003794521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skim-A-Round, Inc.
- MFR # SP07002
- Zoro # G003794521
- Country of Origin China
- Category Pet Grooming & Health
Description
Boost immunity, detoxify, exfoliate, promote healthy cell growth, improve circulation and aid chronic skin conditions with SoosTM Natural Mineral Mud Shampoo. As our product with the highest concentration of Dead Sea minerals and antioxidants, this shampoo will give you the highest degree of Dead Sea Benefits. Combine that with vitamins, essential oils and plants, herbs & roots, it's no wonder why this is our best seller. It's so good we use it on our own hair!
Features- Boosts immunity.
- Detoxifies & purifies.
- Exfoliates.
- Promotes healthy cell growth.
- Improves circulation.
- Aids chronic skin conditions.
- Increases energy.
- Made with natural antioxidants, antiseptics & antibacterials.
- Great for aging dogs.
- Great for hairless dogs.
- Treats feline and canine acne.
- Can be used as a body/face wash.
- Fortified with Dead Sea minerals nettle, oats, honey, pumpkin seed extract, Vitamin & E, olive oil, Astragalus, tea tree oil, coconut oil and the extracts of 71 plants, herbs and roots.
- Nourishes skin and coat with vitamins, minerals and essential oils.
- Penetrates hair and skin to deeply hydrate.
- Draws out toxins and impurities.
- Cleans fur without stripping natural oils.
- Paraben and SLS (Sulphate) free.
- Minimum 5:1 concentrated.
- Safe and great for use on humans and animals.
- Cruelty Free - NO testing on animals.
- pH balanced for dogs & cats.
- Natural ingredients.
- Size - 250 ml.
Shake well before use. Using warm water, wet coat thoroughly. Apply shampoo from base of neck to tail, paying special attention to avoid eyes. Gently massage shampoo deep into coat and skin. Rinse thoroughly. Store at room temperature. Use only as directed.
IngredientsAqua/water/eau, Cocamidopropyl Betaine, Sodium Lauroyl Methyl Isethionate, Alkyl Polyglucoside, Dead Sea Mud, Dead Sea Salt, Glycerine, Coco Nucifera (Coconut Oil), Dead Sea Mineral Extract, Arctium Lappa (Burdock) Extract, Honey, Aloe Barbadensis Leaf Extract, Simmondsia Chinensis (Jojoba) Seed Oil, Apium Graveolens (Celery) Extract, Cucurbita Pepo (Pumpkin)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 38IN SLIDE-OUT ROOM ACTUATOR - NO MOTOR, 1-1/2IN BORE (GRAY) (342328)
- RAIN BIRD Valve, Drain, 1/2 In (16A-FDV-C1)
- CAMCO Drinking Water Hose 10' (22823)
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- HEALTHY BREEDS Healthy Breeds 840235116936 Yorkshire Terrier Tearless Puppy Dog Shampoo (840235116936)
- NEW AGE PET Pet Rustic Lodge Dog House, Jumbo (ECOH203JMB-GN)
- NEW AGE PET Murphy Bed, w/Memory Foam Cushion, Antique (EHMB824)
- SKUNK-OFF Shampoo, 8 oz. (13714)
- PETPAL Callus Remover Rotates Degrees To Blue (PE413826)
- PET ADOBE Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel | Best for Dog / Pets up to 80lbs (130708BWT)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- Skim-A-Round, Inc. Pet Grooming & Health