Soos Pets SP01003 Natural Dead Sea Hypoallergenic Revitalizing Leave-In Pet Conditioner For Dogs & Cats
Mfr # SP01003
Zoro # G003794507
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skim-A-Round, Inc.
- MFR # SP01003
- Zoro # G003794507
- Country of Origin China
- Category Pet Grooming & Health
Description
Uneven, patchy coats resulting from hair loss can be unsightly and excessive shedding means hair on everything. What's worse is that undercoat build up can lead to impacted fur that results in matting or prevents air from circulating between the topcoat and your pet's skin. This can lead to discomfort, irritation and even infection. Our SoosTM Natural Hypoallergenic Revitalizing Leave-In Conditioner strengthens hair follicles to decrease shedding, accelerate hair growth on bald spots and remove undercoat build up. Our exclusive formula made up of a high concentration of Dead Sea minerals promotes cell renewal to nourish coat and skin, making it healthier, revitalized and more resilient. Our gentle hypoallergenic formula won't irritate pets with chronic skin conditions, skin sensitivities or allergies.
Features- Hypoallergenic, Naturally reduces excessive shedding and removes undercoat build up.
- Prevents matting, discomfort and follicular infection.
- Decreases need for frequent brushing.
- Vitamins, minerals and essential oils restore vital nutrients in hair and coat.
- Promotes cell renewal to nourish coat and skin.
- Fortified with Dead Sea Water and the extracts of 71 plants, herbs and roots.
- Nourishes skin and coat with vitamins, minerals and essential oils.
- Penetrates hair and skin to deeply hydrate.
- Boosts immunity.
- Draws out toxins and impurities.
- Paraben and SLS (Sulphate) free.
- Minimum 5:1 concentrated.
- Safe and great for use on humans and animals.
- Cruelty Free - NO testing on animals.
- pH balanced for dogs & cats.
- Natural ingredients.
- Size - 220ml/ 7.44 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Stainless Steel Fork, 5 Tines, 12 In (2071)
- ZEP Sprayer Repair Kit, Material: Steel (RST0032)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Yellow (69826)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- CAMCO SPIRAL ANCHOR W/RING (42572)
- URBAN FARM FERTILIZERS Liquid Lawn 128 Fl. Oz Fertilizer (UR136682)
- FERTI-LOME 8 qt. Perlite Retail Bag Garden Soil (20074)
- FOUR PAWS Wee-Wee Disposable Diapers 12Pcs Extra S (100534739)
- PET ADOBE Pet Adobe High Density Foam Stairs, Step Design, Ramp for Small Dogs, Cats with Cover, Gray (742135YXI)
- MULTIPET MINI LATEX LOOFA DOG 6"" (61036)
- PROVIZOR PRODUCTS Optivizor Regular Snout LARGE72-99 (1926-L)
- Skim-A-Round, Inc. Pet Grooming & Health