Shop All Uninterruptible Power Supplies (UPS)
Skilledpower
Standby UPS 900VA 5-Bat 5-Surge LCD, USB, Coax
Mfr # SK327452
Zoro # G109093436
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK327452
- Zoro # G109093436
- UPC # 661541421534
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Standby UPS System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fuse Replacement 1000V, 406Inx1.5In (803293)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT (30396002-08)
- SKILLEDPOWER 2000 watt Online Double Conversion GXT5 UPS (SK3746072)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- Skilledpower Power Systems