Standard 45 M5 Gauge Bass Guitar Strings; Purple
Mfr # SK520628
Zoro # G403867283
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK520628
- Zoro # G403867283
- UPC # 723902032688
- Country of Origin China
- Category Indoor Game Tables
Description
Strings by is proud to bring their line of colored guitar strings to guitarists throughout the world. produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.
Specifications- String Gauge: 45 M5
- Color: Purple
- Dimensions: 7.5" H x 6.75" W x 0.5" D
- Weight: 1.28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- A.R. NORTH AMERICA Pump, 4/4000 1750RPM (20667)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- SAGA Cremona Maestro First Violin Outfit with One Piece Back (SV-1260)
- JCPAL JCPal JCP5284 10.2 in. Dura Pro Case with Pencil Holder for 2019/2020/2021 iPad French Gray (JCP5284)
- TOY TIME Texas Holdem Poker Folding Tabletop with Cupholders (262018CNZ)
- PYLE Portable Sound Vocal Booth X 2 (PSIB27X2)
- HOTONE Hotone 242615 5-Plug Angled Head DC Cable for Guitar Pedals (242615)
- ELKADART Elkadart 21-2329-18 Razor Steel Tip Darts; Multi-Color - 18 g (21-2329-18)
- PYLE Wireless Electric Guitar String Winder (PCBLWN41)
- Skilledpower Indoor Game Tables