Premium Acoustic 10 L Gauge Guitar Strings Light; Black
Mfr # SK535538
Zoro # G003867256
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK535538
- Zoro # G003867256
- UPC # 723902032664
- Country of Origin China
- Category Indoor Game Tables
Description
Strings by is proud to bring their line of colored guitar strings to guitarists throughout the world. produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.
Specifications- String Gauge: 10 L
- Color: Black
- Dimensions: 5.25" H x 4.625" W x 0.375" D
- Weight: 0.24 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPATION Metal Front Threaded Hose Nozzle (PR1491977)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X40)
- DB ELECTRICAL PTO RR Shaft Seal For Ford/ Holland Tractor - D9NN703BB (1112-6057)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- AURORA Aurora AURPRPLB-40 Standard 40 L Gauge Bass Guitar Strings; Purple (AURPRPLB-40)
- SAGA Saga SV-75PP Half size Cremona Novice Violin Outfit in Purple (SV-75PP 1/2)
- ICEBERG Iceberg 16536 8 ft. Stretch Fabric Table Cover; Blue (16536)
- TRADEMARK GAMEROOM Vintage Miller Lite Dartboard Set with Chalk Board Scoreboads (ML7000-WHT)
- PRESONUS HD7 Professional Monitoring Headphones (125088)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- HATHAWAY Pool Table, 7 ft. Size, 31"H, Plastic Drop (BG4023)
- Skilledpower Indoor Game Tables