Premium Acoustic 10 Gauge Guitar Strings Light; Purple
Mfr # SK520636
Zoro # G403867436
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK520636
- Zoro # G403867436
- UPC # 723902032756
- Country of Origin China
- Category Indoor Game Tables
Description
Strings by is proud to bring their line of colored guitar strings to guitarists throughout the world. produces top of the line guitar strings that combine tried and true winding methods with the latest technology producing the most brilliant and durable colors and coatings. We use top-grade materials, fabricated from our own rod, sealed with our patented enamel coatings, and precision wound. All processes are meticulously over-seen by our master craftsmen, drawing over 60 years experience. The result is a truly unique product that is available in a multitude of colored and clear coated sets that sound as good as they look.
Specifications- String Gauge: 10
- Color: Purple
- Dimensions: 0.24" H x 4.625" W x 0.375" D
- Weight: 0.24 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- AMERICAN WIRE TIE Wire Ties, 36" 16 Ga B/A , 2000PK (16BA36-DOMNY)
- MTD Adjuster-Height (12650-0637)
- BRIGGS & STRATTON Cable, Chute Control (761131MA)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- SAGA Saga SV-1500 Cremona Maestro Master and Soloist Violin Outfit - Antiqued Brown (SV-1500)
- FIRST TEAM First Team Pop-A-Shot Premium Steel Pop-A-Shot Premium Steel Big Ball & Small Ball Basketball Game (Pop-A-Shot Premium)
- WETSEL Wetsel 634550 15211 Log Rack Brackets - 4Pc (PAN15211)
- TOY TIME Coca Cola Lawn Bowling Game/Skittle Ball Set | Indoor/Outdoor Fun for Toddlers, Kids, Adults (8inch) (499744EMX)
- JBL PROFESSIONAL Jbl Professional HL1450N Selenium Aluminum Horn (HL1450N)
- DRUM WORKSHOP City 0.90 Conga Set, Vintage Sunburst Double Standard (LP646NY-VSB)
- Skilledpower Indoor Games