Shop All Bluetooth & Smart Speakers
Skilledpower
Light Up Bluetooth 2.1 Speaker System
Mfr # SK445339
Zoro # G303796591
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Skilledpower
- MFR # SK445339
- Zoro # G303796591
- UPC # 747216353536
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Auto light effects
- Supports A2DP
- 21-channel stereo
- RCA stereo audio inputs
- 35mm speaker outputs
- 33ft wireless range
- Volume, bass & treble controls
- Built-in amplifier
- Dimension: 7.5" H x 11" W x 10.75" D
- Weight: 11.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DT RESEARCH Ac/Dc Power Adapter (18.5V, 3.5A, 65W) (ACC-001-09)
- PANDUIT Coupler, 1P, 0.71 in H, 1.6 in L, 0.61 in W (CMUSBAAIW)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- NUTEK ELECTRONICS INC Nutek Electronics BT2102M1 Bluetooth Speaker; Mic Black (BT2102M1)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- PYLE Bluetooth Hd Tabletop Tv Sound Base Speaker System, Black (PSBV830HDBT)
- VE VE MBK1 Mirror-Disco Ball Kit for Dance Party (MBK1)
- Skilledpower Bluetooth & Smart Speakers