Shop All Video & Sound Cards
Skilledpower
IO Combo 2x 1394b and 1x 1394a Firewire Ports PCI-Express Controller Card
Mfr # SK37975
Zoro # G204044807
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skilledpower
- MFR # SK37975
- Zoro # G204044807
- UPC # 654204039696
- Country of Origin United States
- Category Video & Sound Cards
Description
Easily add two fast Firewire 1394b ports to any Windows based system with PCI-e slot. Great for mass video/audio data transfer applications.
Ports:
2x 1394b (9-pin, Bi-lingual).
1x 1394a (6-pin).
Supports Data Transfer Rates of:
100Mbps.
200Mbps.
400Mbps.
800Mbps.
TI Chipset.
Simultaneous Operation of Multiple High-performance Devices.
Supports Hot-swapping and Plug-n-Play Connection of Peripheral Devices.
Works with Various Types of FireWire 800 (1394b) and 1394a Devices Including Portable Hard Disk, DV Camcorder, Digital Camera, CD-RW/DVD-ROM Drive and Other Audio/Video Devices.
1-Lane (x1) PCI-Express with Transfer Rate 2.5Gb/s Full Duplex Channel.
Support Provisions of IEEE P1394b Revision 1.33+.
Compliant with PCI-Express Revision 1.0a.
Compliant with IEEE 1394 OpenHCI Specifications V1.0 and V1.1.
Compliant with IEEE 1394-1995 for a High Performance Serial Bus.
Compliant with IEEE 1394a-2000 Standard.
Fully Backward Compatible to 1394a Specification.
Fully Interoperable with FireWire, iLink, and SB1394 Implementation of IEEE 1394 Standard.
Ports:
Supports Data Transfer Rates of:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- BATTERY CLERK AJC® Power Kingdom PS7-12 Sealed Lead Acid - AGM - VRLA Battery (POWER KINGDOM-PS7-12)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- PYLE Sound Card (PKSCRD208)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- Skilledpower Video & Sound Cards