Shop All Wire Connectors
Skilledpower
Heavy Duty SO239 Right Angle 0.38 x 24 in. Thread Stud Mount
Mfr # SK622633
Zoro # G204050792
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK622633
- Zoro # G204050792
- UPC # 652513265270
- Country of Origin China
- Category Wire Connectors
Description
Features
- Heavy Duty SO239 Right Angle 0.38 x 24 in. Thread Stud Mount
- Dimension: 2" H x 2" W x 3" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- ATC 365C Long-Ranger Computing Timer (365C-300-R30-PX)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- GROTE Sentry Pigtail (66905)
- SIMPSON STRONG-TIE Nailless Bridging 2X10 (NCA2X10-16)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- Skilledpower Wire Connectors & Disconnects