Shop All Electrical Boxes
Skilledpower
Electrical Box, 54 cu in, Rectangular Box, 3 Gang, PVC, Rectangular
Mfr # SK708520
Zoro # G610884165
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 54 cu in
- Box Type Rectangular Box
- Material PVC
- Width 4.69 in
- Depth 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK708520
- Zoro # G610884165
- UPC # 657248327453
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.69 in |
Depth | 3-1/4 in |
Details
Item | Electrical Box |
Capacity | 54 cu in |
Box Type | Rectangular Box |
Number of Gangs | 3 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LR3D07L)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- RACO Electrical Box, 55 cu in, Handy Box, 4 Gang, Non-Metallic, Rectangular (7645RAC)
- RACO Electrical Box, 21.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (165)
- CALBOND Electrical Box, FD Box, 1 Gang, PVC (PV0500FD1)
- RACO Electrical Box, 21 cu in, Square Box, Steel, Square (193)
- Skilledpower Electrical Boxes