Shop All Mouse Pads & Wrist Rests
Skilledpower
Computer Accessories Mouse Pad Floral - Retro
Mfr # SK122652
Zoro # G303796645
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK122652
- Zoro # G303796645
- UPC # 654204607635
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Description
Naturesmart mouse pads do not use petroleum-based materials such as EVA, PVC, or PU. No glue or harmful chemicals are used to attach the soft-cloth surface to the non-skid base. This naturesmart mouse pad has an Eco-base, a non-skid base made with 60% natural rubber, and 40% post-industrial recycled material
Features:
Soft -cloth top for maximum comfort and tracking
Non-skid Eco-base is made with 60% natural rubber and 40% post-industrial recycled material
Glue-free assembly does not use or create any harmful chemicals Color: Retro
Dimensions: Length: 10.25 Height: 0.25 Width: 9.25
Features:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coin Cell Battery, Lithium, 560mAh Cap. (CR2354)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.7 in H, 1.5 V DC, 24 Pack (LN92)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- SKILLEDPOWER Emerald Beauty Dalmatian Mouse Pad; Hot Pad or Trivet (SK632876)
- SKILLEDPOWER 7.75 x 9.25 In. Three Glasses Of Wine Purple Mouse Pad; Hot Pad Or Trivet (SK247002)
- SKILLEDPOWER Lady With Her Westie Mouse Pad; Hot Pad & Trivet (SK235740)
- SKILLEDPOWER Golden Retriever Thanksgiving Mouse Pad; Hot Pad or Trivet (SK720235)
- SKILLEDPOWER Crystal Hot Sauce With Camellia Beans And Black Skillet Mouse Pad; Hot Pad & Trivet (SK257597)
- SKILLEDPOWER Powertrack Wireless Charging Mousepad, Black (SK2632963)
- FELLOWES Mouse Pad with Microban, Navy Blue (5933801)
- Skilledpower Mouse Pads & Wrist Rests