Beam Flat Indoor Passive HDTV Antenna; White
Mfr # SK610771
Zoro # G004028304
Product Information
- Brand Skilledpower
- MFR # SK610771
- Zoro # G004028304
- UPC # 723902561614
- Country of Origin China
- Category TV Antennas
Description
Why continue to pay costly cable bills, when you can ditch cable and just use this Spectrum BEAM Flat Indoor Passive HDTV Antenna? This antenna provides excellent reception and offers a wide spectrum of VHF, UHF, and FM signals that it can pick up. Plus, it has a range of up to 35 miles, making this an excellent for those living in large cities. It uses the latest technology to pick up and decode the digital TV signals and has a new generation flat design that will easily blend in with your decor. The antenna requires no assembly and has a built-in coaxial cable for easy setup.
Features- Provides excellent reception and offers a wide spectrum of VHF, UHF, and FM signals that it can pick up
- Features a new generation flat design that's only 0.02 inches thick
- Has a range of up to 35 miles, making this a great for people in large cities
- Uses the latest technology to pick up and decode the digital TV signals so that you get the most channels clearly
- Specially compatible with HDTVs of various digital terrestrial DVB-T. ISDB- T,DMB-T/H, ATSC and DAB/FM radios
- No assembly required. Just take it out of the box and plug it into your TV and run a channel scan
- Comes with a sticker at the base and attached coaxial cable for convenient positioning
- Spectrum Beam works anywhere in the world that uses UHF, VHF, or FM signals
- Color: White
- Range of Operation: Up to 35 miles
- Frequency Range: 47~862MHz
- Receiving Range: FM/VHF/UHF
- Gain: 3~5 dB
- Impedance: 75 O
- Power Supply: Passive
- Warranty: One Year Limited Manufacturer Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA CLP SERIES MAGNETIC CASE (HKLN4433A)
- MONOPRICE 2.5mm M Plug to 3.5mm M Jack (7121)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- SKILLEDPOWER Lens Beehive - Blue (SK981484)
- SKILLEDPOWER Glass Mount Dual Band Antenna (SK50275)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- ANTAIRA 2.4 - 2.5 GHz Outdoor Panel Antenna 14dBi (ANT-PA-2414)
- LAVA LAVA HD-2605 ULTRA UHF - VHF HDTV Antenna with Remote Control (HD-2605 ULTRA)
- UPGRADE Satellite Dish Antenna (UP63672)
- HOMEVISION TECHNOLOGY Homevision Technology DWD80T 33 Inch - 75x80cm Galvanized Steel Offset Dish in Bulk - Taiwan DigiMonster (DWD80T)
- Skilledpower TV Antennas