Shop All Mobile Computers & Accessories
Skilledpower
Accessory Heavy Duty Metal Tower Roller-Holder-Stand - Black
Mfr # SK37970
Zoro # G004030376
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK37970
- Zoro # G004030376
- UPC # 654204039665
- Country of Origin United States
- Category Mobile Computers & Accessories
Description
One of the strongest tower case CPU stands on the market. Easy to assembly.
Adjustable Width from 5 to 9 inches.
Base Plate Dimensions: 9.75" x 10" x 1".
Side Walls Dimensions: 9.75" x 3.5" x 1.12".
4x 1.5" Casters (2 with Double-Locking).
Metal Thickness: 1/16".
Maximum Weight Supported (without Wheels): 200lbs.
Maximum Weight Supported (with Wheels): 80lbs.
Padded Interior.
Main Body Color: Black.
Wheel Color: Black.
Package Includes:
Heavy Duty Beige Computer Tower Case Stand.
4 Casters.
6 Mounting Screws.
1 Wrench for Easy Installation.
Package Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- AT&T TL88002 Cordless Accessory Handset for Use with TL88102 (TL88002)
- TRIPLETT USB Tester and Data Masker, 2.7 oz (USB-BUG)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 332 16 HP 340CCA Mower (ML-U1-CCAHR451)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- MOTOROLA Zebra Standard Cradle 3678 Family, Charg (STB3678-C100F3WW)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- Skilledpower Mobile Computers & Accessories