Shop All Digital Photo Frames
Skilledpower
18.5 in. Digital Photo Frame
Mfr # SK273078
Zoro # G304148771
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK273078
- Zoro # G304148771
- UPC # 652513885744
- Country of Origin China
- Category Digital Photo Frames
Description
18.5" TFT true color LCD (1366 x 768 resolution) with 4GB flash memory included; Easy operation as most file formats are automatically recognized; High quality black frame with built-in speakers; Supports many memory card formats such as SD and SDHC; Supports various picture / video / audio formats; Connect your personal computer, memory card or USB drive and easily transfer your favorite pictures, music, or videos with hi-speed USB 2.0; Setup photo slideshows with background music; Built-in alarm, clock and calendar; Mount on your wall for digital signage; Display on a table top with the included adjustable frame stand; Hang on a wall or use a VESA mount; Ease of operation and control with the included remote.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Mounting Bracket for CCTV, 9in. H (LTB301)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- ALURATEK 8" 512Mb Dig Photo F (ADMPF108G)
- ECO4LIFE 8 WIFI Picture Frame with Auto Rotation (CPF826)
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- SONICGRACE 10 Digital Picture Frame (SDPF10S)
- Skilledpower Digital Photo Frames