Shop All Closed Circuit TV System Accessories
Skilledpower
16 ft. 5M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead
Mfr # SK728013
Zoro # G603694542
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skilledpower
- MFR # SK728013
- Zoro # G603694542
- UPC # 723902713471
- Country of Origin China
- Category Closed Circuit TV System Accessories
Description
Features
- All-in-one video audio and power cable
- Each cable has pre-made BNC video connectors and 2.1mm center positive power plugs
- RCA audio & BNC video & 2.1mm power connectors
- Extend the cable on your new camera easily with this extension kit
- Most cameras we carry only have a few feet of cable coming off the camera
- This kit includes extensions for the power and the video signals
- A coupler cable is included just in case the camera's output cable is the wrong gender! You will also need a Adapter to change the camera's video output connector from output
- Now, it's easier than ever to mount your new camera just about anywhere you would like
- Product Name CCTV Power Video Audio Cable
- Connectors BNC, RCA and Power, BNC Male on both ends, RCA Male on boths ends
- Includes - 1 x 5M BNC RCA CCTV Camera Power Cable
- Size - 16 ft.
- Item Weight - 160 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- SKILLEDPOWER 98 ft. 30M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (SK775589)
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- SPECO TECHNOLOGIES HD Video Transceiver, 2-59/64 in. L (TVIUTPPT)
- VIVOTEK Wall Mount Bracket for Indoor Speed Dome: SD9161-H (AM-21C)
- ACTI Flush Mount Adapter, Metal, Ceiling (PMAX-1003)
- INVID TECH 6 TB Hard Drive, WD Purple (IHDD-6TB)
- Skilledpower Closed Circuit TV System Accessories