Shop All RCA & Stereo Adapters
Skilledpower
12 ft. External Speaker Wire with 3.5 mm Plug
Mfr # SK1320431
Zoro # G004041051
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK1320431
- Zoro # G004041051
- UPC # 797410515827
- Country of Origin China
- Category RCA & Stereo Adapters
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 12 ft. External Speaker Wire with 3.5 mm Plug
- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Size: 12 ft.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- OZ LIFTING PRODUCTS Mounting Arm (OBH230-WALL)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC RBC GP1272 PS1270 ES7-12 (MAX3931710)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 10-Pack (VDV812-623)
- DIAMOND Diamond NPRM2D Diamond Non - Penetrating Roof Mount (NPRM2D)
- PLANTRONICS Adapter, Y Splitter for Training Purpose (2701903)
- SANOXY 2in1 BT Transmitter Receiver Wireless Adapter TV Home Stereo A2DP Audio (PPT-203477103651)
- CMPLE 3.5 mm Stereo Plug to 2 x 3.5 mm Stereo Jack Adapter (125-N)
- MONOPRICE RVC50-70 50-Watt_ 70V Rotary Speaker Volume Control (38163)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- Skilledpower RCA & Stereo Adapters