Shop All Digital Photo Frames
Skilledpower
10 in. Digital Photo Frame with Energy Efficient Motion Sensor
Mfr # SK264732
Zoro # G104165671
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skilledpower
- MFR # SK264732
- Zoro # G104165671
- UPC # 652513845410
- Country of Origin China
- Category Digital Photo Frames
Description
Every day, in some way or the other, we create memories that we want to cherish for our entire life and the best way to do that is to capture them. A perfect camera is essential to capture these perfect memories. Our idea is to provide a camera which is good for everyday use and are easy to operate. These cameras are an ideal choice for simple still photography.
Features- Auto slideshow feature
- Great for digital signage
- Energy efficient motion sensor built in
- Size: 10 in.
- Color: Black
- Weight: 12.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON LK-72 Rechargeable Lithium-Ion Battery for PIXMA MP15 Printer (4228C002[)
- EPSON Soft Carrying Case Pl 1940W/1945W/1950/1955/1960/1965 (V12H001K65)
- BATTERY CLERK AJC® Leoch LP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (LEOCH-LP12-1.2)
- DANTONA Solar Light Battery, LIFE-PK-1 (LIFE-PK-1)
- ALURATEK 8" 512Mb Dig Photo F (ADMPF108G)
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- ECO4LIFE 8 WIFI Picture Frame with Auto Rotation (CPF826)
- SONICGRACE 10 Digital Picture Frame (SDPF10S)
- Skilledpower Digital Photo Frames