Skil 264136 5 in. Random Orbit Sander
Mfr # 264136
Zoro # G103900273
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skill
- MFR # 264136
- Zoro # G103900273
- UPC # 39725997470
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Description
5", Random Orbit Sander, 2.8 A Motor, Variable Speed Dial, Clear View Cyclonic Dust Box, Filter Free For Easy Clean Up, Low Profile Design For Improved Control Close To Work Surface, Over Mold In Grip Area For More Comfortable Use, Integrated Pad Brake Which Controls Spinning Pad When Stopping, 5" Hook & Loop Pad Accommodates Industry Standard 5" Discs, Dust Sealed Switch Protects Internals From Sanding Dust, Built In Vacuum Port Easily Connects Vacuum For Alternate Dust Extraction, Full Size Cord Relief Allows Full Flexing Of Cord While Using The Sander, 7000 To 13,000 RPM, 0 To 48,000 IPM, Includes 3 Sanding Sheets.
Specifications- Size: 5 in.
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS CABLE SAW PVC PIPE CABLE SAW (GN858)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11/64 (C23002)
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448498)
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- AIRCAT Non Vac Orbital Palm Sander/Polisher (6700-3-336)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.5 Batt (2531-20, 48-11-2425)
- 3M Random Orbital Sander Lever A1873, 1-1/4 (A1873)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery with Charger for HPG-331-DC (HPG-331-DC-35)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HD-4800-DC (HD-4800-DCB)
- Skill Sanders & Accessories