Shop All Concrete Saws
Skil
Walk Behind Concrete Saw, 7" dia. Blade
Mfr # SPT79A-10
Zoro # G5373632
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7 in
- Max. Cutting Depth 2 in
- Max. Blade Speed 5,100 RPM
- Cord Length 1 ft 6 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # SPT79A-10
- Zoro # G5373632
- UPC # 39725043030
- Country of Origin Switzerland
- Category Concrete Saws
Dimensions
Blade Dia. | 7 in |
Max. Cutting Depth | 2 in |
Cord Length | 1 ft 6 in |
Length | 32 in |
Width | 11 in |
Height | 11 in |
Arbor Size | 7/8 in |
Depth of Cut | 2" |
Description
Walk-Behind Concrete Saw, Power Source Corded, Series Medusaw(TM), Primary Saw Application Concrete, Masonry, Blade Dia. 7 in, Max. Blade Speed 5,100 RPM, Horsepower 48, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 2 in, Variable Speed No, Tool Weight 31.7 lb, Current 15 A, Voltage 120V AC, Cord Length 1 ft 6 in, Includes Vacuum Adapter: 3.5 cm, 1-7/8 in, 2-1/2 in with Clamp, Water Feed Attachment, Side Handle, Carrying Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- VEGA Magnetic Nut Setter Set, 5 pieces (165MNCS5)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- SKIL Circular Worm Drive Saw, 7" Blade Dia. (SPT79-00)
- HUSQVARNA Water Pump Kit (542206672)
- HUSQVARNA Power Cutter (K1 PACE 14)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- EVOLUTION 9" Electric Concrete Cutting Saw (R230DCT)
- Skil Concrete Saws