Shop All Reciprocating Saw Blades
Skil
Ugly Wood/Fast, HCS Recip Bld., 9 in.
Mfr # 94100
Zoro # G0714406
product price: $5.25
/ea
Sold in multiples of 5 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 5
- Material High Carbon Steel
- Application Wood
- Length 9 in
- Back Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # 94100
- Zoro # G0714406
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Cut Width | 0.035 in |
Height | 12 1/2 in |
Details
Teeth per Inch | 5 |
Material | High Carbon Steel |
Application | Wood |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.035 in, Blade Material High Carbon Steel, Back Style Tapered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/4" R (CF120PF)
- NOVA 7/8" Flexible Center (9020)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- SKIL 12V PWRCore 12 Cordless Compact Reciprocating Saw Kit (2004127)
- SKIL Wood Cutting 9In In UglyIn Wood / Fast HCS Recip, PK5, 5 PK (94100-05)
- SKIL RECIP BLADE 9"" 5TPI (94100)
- SKIL RECIPROCATING SAW 13AMP (SPT44A-00)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21068418GR)
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1132, 49-22-1129)
- RECIPRO TOOLS Recip Sanding Pad (RCT-SDP-10)
- Skil Reciprocating Saw Blades