Shop All Cordless Impact Tools
Skil
SKIL RI574502 Right Angle Impact Driver, 12 V Battery, 1/4 in Drive
Mfr # RI574502
Zoro # G404375497
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # RI574502
- Zoro # G404375497
- UPC # 39725998149
- Country of Origin China
- Category Cordless Impact Tools
Description
SKIL Right Angle Impact Driver, Battery Type: Lithium-Ion, Battery Voltage: 12 V, Battery Capacity: 2 Ah, Drive Size: 1/4 in, Drive Type: Hex, 0 to 2700 rpm, Impacts per Minute: 3750 ipm, Motor Type: Brushless, Torque Rating: 900 in-lb, Control Type: Variable Speed, Bare Tool/Kit: Kit, Dimensions: 12.3 in L x 2.7 in W x 2.6 in H, Includes: (1) PWRCore 12 2 Ah Lithium Battery, (1) PWRJump Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Knu (3427)
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- STEEL GRIP Auto Reload Utility Knif (DR76521)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- SKIL COMP IMPCT WRNC KIT 3/8in. (IW6739B-10)
- SKIL PWRCore 20 20V 1/4" Hex Impact Driver K (ID572702)
- SKIL IMPACT DRIVR KIT HEX 20V (ID6739B-10)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565-20, 48-11-2440)
- Skil Cordless Impact Tools