Shop All Cordless Tool Accessories
Skil
Skil PS4561C-10 PWR CORE 40„¢ Brushless 40V 10" Pole Saw W/Battery & Auto PWR JUMP„¢ Charger
Mfr # PS4561C-10
Zoro # G102581435
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # PS4561C-10
- Zoro # G102581435
- UPC # 39725001245
- Country of Origin United States
- Category Cordless Tool Accessories
Description
DITCH THE GAS. KEEP THE POWER.GET INDUSTRY-LEADING PERFORMANCE WITH A CORDLESS POLE SAW POWERED BY SKIL PWRCORE 40 LITHIUM TECHNOLOGY. ADD MORE POWER AND DURABILITY TO YOUR TOOL SHED WITH A TELESCOPIC ELECTRIC POLE SAW POWERED BY A DIGITAL BRUSHLESS MOTOR. THE LIGHTWEIGHT TELESCOPIC ALUMINUM SHAFT EXTENDS FROM 7.5-10 FEET IN LENGTH, WHILE THE 10" BAR & CHAIN ANGLED HEAD PROVIDES GREATER CONTROL FOR THE HARDEST TO REACH JOBS. THIS TREE PRUNER FEATURES AN AUTO LUBRICATING CHAIN TO REDUCE FRICTION AND ENHANCE DURABILITY, WHILE TOOL-LESS CHAIN TENSIONING ALLOWS FOR HASSLE-FREE ADJUSTMENTS. FEATURES & BENEFITS:
- CORDLESS POLE SAW ¿ INCLUDES PWRCORE 40 BRUSHLESS 10" 40V POLE SAW, 2.5AH BATTERY AND AUTOMATIC PWR JUMP CHARGER. POWERFUL PERFORMANCE - THE DIGITAL BRUSHLESS MOTOR PROVIDES EFFICIENT, HIGH-PERFORMANCE POWER FOR LONGER TOOL LIFE WITHOUT THE HASSLE OF GAS. LONGER RUN TIME & BATTERY LIFE - INDUSTRY LEADING PWR CORE 40 LITHIUM BATTERY TECHNOLOGY WRAPS EACH CELL WITH COOLING MATERIAL TO KEEP IT POWERING ON FOR 25% LONGER RUN TIME AND 2X BATTERY LIFE. 15-MINUTE CHARGING - AUTO PWR JUMP CHARGES THE BATTERY FROM 0-30% IN JUST 15 MINUTES (BASED ON 2.5AH BATTERY). TELESCOPIC SHAFT & ANGLED HEAD - ALUMINUM TELESCOPING SHAFT EXTENDS FROM 7.5-10 FT AND ANGLED 10" BAR AND CHAIN PROVIDE CUTTING CONTROL AND VERSATILITY. AUTO LUBRICATING & TOOL-LESS CHAIN TENSIONING ¿ THE AUTO-LUBRICATING FEATURE PROVIDES EFFICIENCY AND PERFORMANCE, AND THE TOOL-LESS CHAIN TENSIONING ADJUSTS HASSLE-FREE, GIVING YOU QUALITY CUTS.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- MITUTOYO Gage Block, Rectangular, 0.10 In, ASME 0 (611191-531)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x10x12 in. (81148)
- SKIL Skil 12V PWRCore 12 2 Ah Lithium-Ion Battery Pack (2004131)
- SKIL Chervon North America & Skil CR540602 20V 6.5 in. N Circ Saw - 2.0Ah Battery (CR540602)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Cutting Jaw (49-16-2777)
- ILC Replacement for Ryobi P201 (P201 RYOBI)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- MILWAUKEE TOOL M12/M18 6-Port Sequential Rapid Battery Charger Only 12/18V Lith-Ion Multi-Volt; 3 M12 and 3 M18 Por (48-59-1807)
- Skil Cordless Tools