Shop All Cordless Oscillating Tools
Skil
SKIL OS592702 Oscillating Multi-Tool Kit, 12 V Battery, Lithium-Ion Battery
Mfr # OS592702
Zoro # G504375526
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skil
- MFR # OS592702
- Zoro # G504375526
- UPC # 39725998118
- Country of Origin China
- Category Cordless Oscillating Tools
Description
Your Secret Weapon. This oscillating tool's brushless motor delivers compact power for just about any project such as removing grout, sanding, and cutting into drywall. This adaptable multipurpose tool not only saves money and space, but also features 6-Speed Auto Sensing for on-the-spot speed adjustments based on your project. Plus, with a PWR CORE 12â„¢ Lithium Battery with PWR ASSISTâ„¢ Mobile Charging and a PWR JUMPâ„¢ charger, you'll have more power on the job for longer periods of time. That means checking off your to-do list faster.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- GERBER Tool Pouch, Tool Holster, Black, Nylon, 3 Pockets (30-001222)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- SKIL Oscillating MultiTool Kit, Cordless (OS593002)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM50-01)
- FEIN Combo Starlock Mini Cut, Cutting Blade (35222967090)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-01)
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- MILWAUKEE TOOL M18 Fuel Multi-Tool, M18 XC5.0 Battery (2836-20,48-11-1850)
- Skil Cordless Oscillating Tools