Shop All Cordless Tool Accessories
Skil
Skil LT4823B-10 PWRCORE 20™ Brushless 20V 13" String Trimmer With 4.0Ah Battery & Charger
Mfr # LT4823B-10
Zoro # G702689128
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20V
- Battery Capacity 4 Ah
- Length 58.3 in
- Width 8.9 in
- Cordless Tool Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skil
- MFR # LT4823B-10
- Zoro # G702689128
- UPC # 39725001337
- Country of Origin United States
- Category Cordless Tool Accessories
Dimensions
Length | 58.3 in |
Width | 8.9 in |
Height | 9.1 in |
Line Dia. | 0.08 in |
Cutting Width | 13 in |
Details
Voltage | 20V |
Battery Capacity | 4 Ah |
Cordless Tool Battery Type | Lithium-Ion |
Battery Included / Bare Tool | Battery Included |
Includes | String Trimmer, Battery, Charger, Easy Storage Hook and Bracket |
Features | Dual-Line Bump Feed |
Application | Grass Trimming |
Item | String Trimmer Kit |
Number of Speeds | 2 |
Line Load Type | Any Insert Twist Load |
IP Rating | IPX4 |
Line Type | Twist |
Motor Type | Brushless |
Shaft Type | Foldable |
No Load Speed | 5000 to 6000 RPM |
Handle Adjusting Type | Quick Adjust |
Description
LEVEL UP YOUR LAWN CARE GAME¿WITHOUT THE HASSLE OF GAS¿ WITH A CORDLESS STRING TRIMMER BUILT FOR POWER AND PERFORMANCE. THE PWRCORE 20 BRUSHLESS STRING TRIMMER IS MADE FOR EFFICIENCY AND EASE OF USE, FROM TRIMMING TO TACKLING THE TOUGHEST GRASS. THE TWIST LOAD HEAD MAKES IT EASY TO LOAD THE LINE, AND WITH DUAL-LINE BUMP FEED YOU CAN LOAD MORE LINE HASSLE-FREE. THE DIGITAL BRUSHLESS MOTOR AND PWRCORE 20 LITHIUM-ION BATTERY TECHNOLOGY GIVES THIS CORDLESS STRING TRIMMER THE POWER TO CUT THROUGH THICK GRASSES AND WEEDS WITH EASE. FEATURES & BENEFITS:
- CORDLESS STRING TRIMMER KIT ¿ INCLUDES PWRCORE 20 BRUSHLESS 20V 13-INCH STRING TRIMMER, 4.0AH LITHIUM-ION BATTERY, AND CHARGER. LONGER RUN TIME & BATTERY LIFE ¿ INDUSTRY LEADING PWRCORE 20 LITHIUM BATTERY TECHNOLOGY WRAPS EACH CELL WITH COOLING MATERIAL TO KEEP THE BATTERY POWERING ON FOR 25% LONGER RUN TIME AND 2X BATTERY LIFE. POWERFUL PERFORMANCE ¿ THE DIGITAL BRUSHLESS MOTOR PROVIDES EFFICIENT, HIGH-PERFORMANCE POWER WITHOUT THE HASSLE OF GAS. 2-SPEED SETTINGS & VARIABLE SPEED TRIGGER ¿ DELIVERS OPTIMAL CUTTING PERFORMANCE AND SUPERIOR CONTROL. EASY TO LOAD & DUAL LINE BUMP FEED - PATENTED TWIST LOAD HEAD ALLOWS YOU TO INSERT THE .080" LINE AND SIMPLY TWIST TO GET STARTED, WHILE THE DUAL LINE BUMP FEED SEAMLESSLY FEEDS THE LINE WITH A TAP OF THE HEAD. EASY STORGAE BRACKET¿ THIS STRING TRIMMER COMES EQUIPPED WITH AN EASY STORAGE HOOK AND BRACKET, TO CONVENIENTLY STORE ALL YOUR SKIL PWRCORE 20 OUTDOOR EQUIPMENT WITH EASE.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (10E879)
- WESTWARD Snap-off Utility Blade, 9mm W, PK3 (2ZRJ7)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (TI4137IM)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- SKIL Skil 12V PWRCore 12 2 Ah Lithium-Ion Battery Pack (2004131)
- SKIL Skil PS4561C-10 PWR CORE 40„¢ Brushless 40V 10" Pole Saw W/Battery & Auto PWR JUMP„¢ Charger (PS4561C-10)
- SKIL Battery, (1) 5.0 Ah, Li-Ion (SPTH15)
- DANTONA Power Tool Battery, TOOL-416LI-30 (TOOL-416LI-30)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- ILC Replacement for Lincoln 1401 Battery (1401 BATTERY LINCOLN)
- DANTONA Power Tool Battery, TOOL-524LI-40 (TOOL-524LI-40)
- Skil Cordless Tools